Shop All Keyless Access Control Locks
Simplex
Push Button Entry, RightHand, No D-bolt
Mfr # R8146C-26D-41
Zoro # G0552977
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 8100
- Handle Type Lever
- Max. User Codes 1
- Door Thickness 1-3/4" to 2-1/4"
- Function Key Override, No D-bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplex
- MFR # R8146C-26D-41
- Zoro # G0552977
- Country of Origin Mexico
- Category Keyless Access Control Locks
Dimensions
Inside Height | 9" |
Outside Height | 7-3/8" |
Inside Depth | 2-5/8" |
Latch Length | 3/4" |
Outside Width | 3-1/2" |
Outside Depth | 3 13/16 in |
Inside Width | 3-1/2" |
Description
Push Button Entry, Finish Satin Chrome, Max. User Codes 1, Keypad 5 Button, Standards UL/ULC listed, Includes Mounting Hardware, Fire Rated 3 hr, Grade 1, Series 8100, ADA Compliant Yes, Mortise / Cylindrical Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRX6)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 4 (DSH45U26D)
- PRIMELINE TOOLS Drapery Cord Tension Spring and Pulley, with Hook, Spring-Loaded (5 Pack) (MP9252)
- EKENA MILLWORK 3"W x 3"H x 5/8"P Small Dogwood Flower Square Rosette, Cherry (ROS03X03X00DGCH)
- SIMPLEX Keyless Exit Device (5010BWL-26D-41)
- SIMPLEX Push Button Narrow Stile Exit Trim (300126D41)
- SIMPLEX SFIC Push Button Entry, RightHand (R8146B-26D-41)
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- SIMPLEX Push Button Exit Device Trim, Nonhanded (2015-26D-41)
- KABA Kaba: Simplex 3001-55-41 Narrow Stile Pushbutton Lock Duranodic (ORB) (KABA-30015541)
- SECO-LARM 8-16 VAC/12VDC Reversible Electric Door Strike. Symmetric (strike portion is centered on (SLM-SD-994A-A1SQ)
- Simplex Keyless Access Control Locks