Shop All Keyless Entry Door Handles
Simplex
Push Button Entry, LeftHand, Lever
Mfr # L8146M-26D-41
Zoro # G0553537
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 8100
- Handle Type Lever
- Max. User Codes 1
- Backset 2-3/4"
- Door Thickness 1-3/4" to 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplex
- MFR # L8146M-26D-41
- Zoro # G0553537
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Height | 7-3/8" |
Outside Depth | 3 13/16 in |
Inside Width | 3-1/2" |
Inside Depth | 2-5/8" |
Inside Height | 9" |
Outside Width | 3-1/2" |
Latch Length | 3/4" |
Overall Depth | 3 13/16 in |
Overall Width | 3 1/8 in |
Overall Height | 7 3/8 in |
Description
Mechanical Keyless Access Control Lock, Handle Type Lever, Function Key Override, Hand Left, Finish Satin Chrome, Door Thickness 1-3/4 In. to 2-1/4 In., Keypad 5 Button, Backset 2-3/4 In., Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Steel, Series 8100, Latch Length 3/4 In., Max. User Codes 1, Standards UL and ULC Listed, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic 1431 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1431-PSH TB EN)
- ROCKWOOD Dome Door Stop, Floor Mount (441.3)
- KABA ILCO Key Blank, Brass, Hayworth Lock, PK10 (1599-HAW3)
- KENAURD Kenaurd:Mortise 1-1/8" - SC4 - Silver (KMC02-26D-SC4)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020S-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1076B26D41)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LL1031-05-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5031XSWL-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (5021CWL-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021B-26D-41 (LL1021B-26D-41)
- Simplex Door Lever Locksets