Shop All Cam Locks
Simplex
Mechanical Lock, Satin Chrome, 5 Button
Mfr # 9662C2226D41
Zoro # G8741311
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" to 7/8" (Wood Doors)
- Finish Satin Chrome
- Bolt Throw End
- Latch Length 1 in
- Series 9600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Latch Length | 1 in |
Outside Width | 1 3/4 in |
Outside Height | 5 1/4 in |
Outside Depth | 3/4 in |
Details
For Door Thickness (In.) | 5/8" to 7/8" (Wood Doors) |
Item | Mechanical Keyless Cabinet Lock |
Finish | Satin Chrome |
Bolt Throw | End |
Series | 9600 |
Latch Type | Spring Loaded with Key Override |
Includes | Installation Manual, Template, Reference Guide, Operations Manual, Hardware |
Trim Plate | Included |
Case Material | Cast Metal |
Hand | Nonhanded |
Door Thickness | 14 to 20 Gauge Metal |
Handle Type | Knob |
Max. User Codes | 1 |
Keypad | 5 Pushbutton, Vandal Resistant |
Description
Mechanical Keyless Cabinet Lock, Handle Type Knob, Door Thickness 14 to 20 Gauge Metal, Spring Loaded with Key Override Latch Type, Included Trim Plate, End Bolt Throw, Keypad 5 Pushbutton, Vandal Resistant, Hand Nonhanded, Finish Satin Chrome, Case Material Cast Metal, Series 9600, Outside Height 5 1/4 in, Outside Width 1 3/4 in, Outside Depth 3/4 in, Latch Length 1 in, Max. User Codes 1, Includes Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- HARDWARE RESOURCES 14" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-14)
- JEFFREY ALEXANDER 128 mm Center-to-Center Distressed Antique Brass Belcastel 1 Cabinet Pull (MO6373-128ABM-D)
- SANOXY Wireless Doorbell Chime Waterproof Plugin Receiver Adjustable Volume 1000FT Kit-white (PPT-193787400996)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020R26D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (C960226D41)
- SIMPLEX Push Button Lock, Entry and Egress, Chrome (EE11/1126D41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021M-26D-41)
- SIMPLEX Push Button Lock, Entry, Key Override (R8146B26D41)
- CAMCO CAM LOCK 5/8IN BAGGAGE LOCK BILINGUAL (44340)
- Simplex Cam Locks