Shop All Cam Locks
Simplex
Mechanical Lock, Satin Chrome, 5 Button
Mfr # 9621C2126D41
Zoro # G8741327
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" to 7/8" (Wood Doors)
- Finish Satin Chrome
- Includes Installation Manual, Template, Reference Guide, Operations Manual, Hardware
- Series 9600
- Max. User Codes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Height | 5 1/4 in |
Outside Width | 1 3/4 in |
Outside Depth | 3/4 in |
Latch Length | 1 in |
Details
For Door Thickness (In.) | 5/8" to 7/8" (Wood Doors) |
Item | Mechanical Keyless Cabinet Lock |
Finish | Satin Chrome |
Includes | Installation Manual, Template, Reference Guide, Operations Manual, Hardware |
Series | 9600 |
Max. User Codes | 1 |
Bolt Throw | Cross |
Case Material | Cast Metal |
Door Thickness | 5/8 in to 7/8 in |
Trim Plate | Included |
Handle Type | Knob |
Keypad | 5 Pushbutton, Vandal Resistant |
Hand | Nonhanded |
Latch Type | Spring Loaded |
Description
Mechanical Keyless Cabinet Lock, Handle Type Knob, Door Thickness 5/8 in to 7/8 in, Spring Loaded Latch Type, Included Trim Plate, Cross Bolt Throw, Keypad 5 Pushbutton, Vandal Resistant, Hand Nonhanded, Finish Satin Chrome, Case Material Cast Metal, Series 9600, Outside Height 5 1/4 in, Outside Width 1 3/4 in, Outside Depth 3/4 in, Latch Length 1 in, Max. User Codes 1, Includes Installation Manual, Template, Reference Guide, Operations Manual, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 129, PK25 (ZUSAVB75129)
- WRIGHT PRODUCTS Self Closing Adjustable Hinge (V226WH)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- PEMKO Door Bottom Sweep, 3 Ft (18100WNB36)
- SIMPLEX Push Button Lock, Entry, Key Override (5031BWL26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (R8146B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR8146B26D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (C960226D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9681C2026D41)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 1/32 in (1XTF3)
- Simplex Cam Locks