Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 9 4/5" L
Mfr # RCL5010
Zoro # G907167582
product price: $2,293.00
/ea
Free Shipping & Returns
$2,293.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 9 5/6 in
- Single Acting/Double Acting Single Acting
- Nominal Capacity 55 ton
- Oil Capacity Push 108.14 cu in
- Retracted Height 14.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL5010
- Zoro # G907167582
- UPC # 0812761025303
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 9 5/6 in |
Retracted Height | 14.41 in |
Plunger Dia. | 0.15 in |
Nominal Stroke Length | 10 in |
Plunger Thread Size | M95 x 4 |
Extended Height | 24.25 in |
Outside Dia. | 4.92 in |
Details
Single Acting/Double Acting | Single Acting |
Nominal Capacity | 55 ton |
Oil Capacity Push | 108.14 cu in |
Effective Push Area | 10.99 sq in |
Max. Pressure | 10,150 psi |
Item | Lock Nut Hydraulic Ram |
Cylinder Type | Lock Nut |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 55 ton, Stroke Length 9 5/6 in, Nominal Stroke Length 10 in, Effective Push Area 10.99 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 108.14 cu in, Retracted Height 14.41 in, Extended Height 24.25 in, Outside Dia. 4.92 in, Plunger Dia. 0.15 in, Plunger Thread Size M95 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 630-750 MFD, Round (6FLW7)
- DYNABRADE Exhaust Hose Assembly, 1-1/4 In. x 6 Ft. (54202)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE128)
- GATES PowerGrip Timing Belts, 210L050 (210L050)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC LPL1002, 113 ton Capacity, 1.97 in Stroke, Low Height, Lock Nut Hydraulic Cylinder (LPL1002)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- ENERPAC RC55, 4.9 ton Capacity, 5.00 in Stroke, General Purpose Hydraulic Cylinder (RC55)
- ENERPAC RWH301, 36000 lbs Capacity, 1.00 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH301)
- ENERPAC RA1010, 10 TON S/A CYLINDER (RA1010)
- BVA 25 Ton Cylinder, SA, 61 Stroke, H2506 (H2506)
- Simplex Single Acting Hydraulic Cylinders