Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 7 4/5" L
Mfr # RCL308
Zoro # G507167586
product price: $1,717.00
/ea
Free Shipping & Returns
$1,717.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.94 in
- Nominal Stroke Length 8 in
- Single Acting/Double Acting Single Acting
- Plunger Thread Size M75 x 4
- Plunger Dia. 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL308
- Zoro # G507167586
- UPC # 0812761025235
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 3.94 in |
Nominal Stroke Length | 8 in |
Plunger Thread Size | M75 x 4 |
Plunger Dia. | 0.15 in |
Extended Height | 19.53 in |
Retracted Height | 11.65 in |
Stroke Length | 7 7/8 in |
Details
Single Acting/Double Acting | Single Acting |
Item | Lock Nut Hydraulic Ram |
Nominal Capacity | 35 ton |
Oil Capacity Push | 53.92 cu in |
Max. Pressure | 10,150 psi |
Effective Push Area | 6.85 sq in |
Cylinder Type | Lock Nut |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 35 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 6.85 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 53.92 cu in, Retracted Height 11.65 in, Extended Height 19.53 in, Outside Dia. 3.94 in, Plunger Dia. 0.15 in, Plunger Thread Size M75 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 308, Max Type Ball Brgs, SKF 308 (308)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- LEESON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096065.00)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BVA 25 Ton Cylinder, SA, 1425 In Stroke, H2514 (H2514)
- ENERPAC RC151, 15.7 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC151)
- INTEGRATED SUPPLY NETWORK OTC 30-Ton Power Twin Single-Acting Hydraulic Ram (4121A)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 13" Stroke (H5513)
- SPX HPU, Single Acting, 1.6 GPM, 3 qt., Poly (251001)
- MAXIM HPU, Single Acting, 1.3 GPM, 8 qt., Poly (253207)
- Simplex Hydraulic Cylinders