Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 5 9/10" L
Mfr # RCL506
Zoro # G307167526
product price: $1,850.00
/ea
Free Shipping & Returns
$1,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Stroke Length 6 in
- Effective Push Area 10.99 sq in
- Plunger Thread Size M95 x 4
- Single Acting/Double Acting Single Acting
- Max. Pressure 10,150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL506
- Zoro # G307167526
- UPC # 0812761025280
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Nominal Stroke Length | 6 in |
Plunger Thread Size | M95 x 4 |
Outside Dia. | 4.92 in |
Extended Height | 16.18 in |
Plunger Dia. | 0.15 in |
Stroke Length | 5 11/12 in |
Retracted Height | 10.28 in |
Details
Effective Push Area | 10.99 sq in |
Single Acting/Double Acting | Single Acting |
Max. Pressure | 10,150 psi |
Cylinder Type | Lock Nut |
Item | Lock Nut Hydraulic Ram |
Oil Capacity Push | 64.88 cu in |
Nominal Capacity | 55 ton |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 55 ton, Stroke Length 5 11/12 in, Nominal Stroke Length 6 in, Effective Push Area 10.99 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 64.88 cu in, Retracted Height 10.28 in, Extended Height 16.18 in, Outside Dia. 4.92 in, Plunger Dia. 0.15 in, Plunger Thread Size M95 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L540 54" Outside Length, 1/2" Top Width, 1 Ribs (4L540-2)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- DIXON Wilkerson Filter Element, f30 (FRP-95-209)
- BSC PREFERRED Poly Rib J Belt, 16.3in EL-4 Rib (163J4)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BVA 20 Ton Cylinder, SA, 606 In Stroke, HC2006T (HC2006T)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 0.63" Stroke (H0500)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- BVA 25 Ton Cylinder, SA, 402 In Stroke, H2504 (H2504)
- ENERPAC RW106, 11180 lbs Capacity, 6.11 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW106)
- Simplex Hydraulic Cylinders