Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 5 9/10" L
Mfr # RCL306
Zoro # G107167597
product price: $1,536.00
/ea
Free Shipping & Returns
$1,536.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Height 15.59 in
- Max. Pressure 10,150 psi
- Oil Capacity Push 40.44 cu in
- Plunger Thread Size M75 x 4
- Outside Dia. 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL306
- Zoro # G107167597
- UPC # 0812761025228
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Extended Height | 15.59 in |
Plunger Thread Size | M75 x 4 |
Outside Dia. | 3.94 in |
Retracted Height | 9.69 in |
Nominal Stroke Length | 6 in |
Stroke Length | 5 11/12 in |
Plunger Dia. | 0.15 in |
Details
Max. Pressure | 10,150 psi |
Oil Capacity Push | 40.44 cu in |
Item | Lock Nut Hydraulic Ram |
Single Acting/Double Acting | Single Acting |
Cylinder Type | Lock Nut |
Nominal Capacity | 35 ton |
Effective Push Area | 6.85 sq in |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 35 ton, Stroke Length 5 11/12 in, Nominal Stroke Length 6 in, Effective Push Area 6.85 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 40.44 cu in, Retracted Height 9.69 in, Extended Height 15.59 in, Outside Dia. 3.94 in, Plunger Dia. 0.15 in, Plunger Thread Size M75 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, 7 1/2 HP, 1,775 RPM, 230/460V (TCA5P52AE211GAA009)
- PIG Hose Connector Replacement Set (TLS745)
- DIVERSITECH Hilmor 4V22404410HD 4-Valve Aluminum Manifold With 60" Hoses & DROT 1839131, R22, R404, R410 (1839131)
- PIX Belt, XPB Cogged, 17 x 3550mm LP (XPB3550)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC RSM750, 79.5 ton Capacity, .63 in Stroke, Low Height Hydraulic Cylinder (RSM750)
- BVA 20 Ton Cylinder, SA, 175 In Stroke, HL2002 (HL2002)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- ENERPAC RSM50, 4.9 ton Capacity, .25 in Stroke, Low Height Hydraulic Cylinder (RSM50)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 13" Stroke (H5513)
- ENERPAC RSM300, 32.4 ton Capacity, .50 in Stroke, Low Height Hydraulic Cylinder (RSM300)
- Simplex Single Acting Hydraulic Cylinders