Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 5 9/10" L
Mfr # RCL1506
Zoro # G307167564
product price: $4,080.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,080.00
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Plunger Thread Size M160 x 6
- Cylinder Type Lock Nut
- Max. Pressure 10,150 psi
- Nominal Stroke Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL1506
- Zoro # G307167564
- UPC # 0812761025402
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Thread Size | M160 x 6 |
Nominal Stroke Length | 6 in |
Extended Height | 18.07 in |
Outside Dia. | 8.27 in |
Plunger Dia. | 0.27 in |
Retracted Height | 12.17 in |
Stroke Length | 5 11/12 in |
Details
Single Acting/Double Acting | Single Acting |
Item | Lock Nut Hydraulic Ram |
Cylinder Type | Lock Nut |
Max. Pressure | 10,150 psi |
Effective Push Area | 31.16 sq in |
Nominal Capacity | 160 ton |
Oil Capacity Push | 184.04 cu in |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 160 ton, Stroke Length 5 11/12 in, Nominal Stroke Length 6 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 184.04 cu in, Retracted Height 12.17 in, Extended Height 18.07 in, Outside Dia. 8.27 in, Plunger Dia. 0.27 in, Plunger Thread Size M160 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC106-1200)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- NTN BEARING 64 Series Round Bore Standard Small Deep Groove Radial Ball Bearing, 25mm Bore, 80mm OD (6405)
- SKF SKF 6002 C3QE6, Single Row Ball Bearings (6002 C3QE6)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 12" Stroke (H1012)
- ENERPAC LPL1002, 113 ton Capacity, 1.97 in Stroke, Low Height, Lock Nut Hydraulic Cylinder (LPL1002)
- ENERPAC RC1012, 11.2 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1012)
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 6" Stroke (H2506)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- Simplex Single Acting Hydraulic Cylinders