Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 5 9/10" L
Mfr # RCL1006
Zoro # G307167649
product price: $2,482.00
/ea
Free Shipping & Returns
$2,482.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Stroke Length 6 in
- Plunger Dia. 0.27 in
- Outside Dia. 6.69 in
- Max. Pressure 10,150 psi
- Cylinder Type Lock Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL1006
- Zoro # G307167649
- UPC # 0812761025341
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Nominal Stroke Length | 6 in |
Plunger Dia. | 0.27 in |
Outside Dia. | 6.69 in |
Extended Height | 17.13 in |
Stroke Length | 5 11/12 in |
Retracted Height | 11.22 in |
Plunger Thread Size | M130 x 6 |
Details
Max. Pressure | 10,150 psi |
Cylinder Type | Lock Nut |
Item | Lock Nut Hydraulic Ram |
Oil Capacity Push | 121.5 cu in |
Single Acting/Double Acting | Single Acting |
Effective Push Area | 20.57 sq in |
Nominal Capacity | 105 ton |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 105 ton, Stroke Length 5 11/12 in, Nominal Stroke Length 6 in, Effective Push Area 20.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 121.5 cu in, Retracted Height 11.22 in, Extended Height 17.13 in, Outside Dia. 6.69 in, Plunger Dia. 0.27 in, Plunger Thread Size M130 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NFW150-10-G)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- DAYTON C99 V-Belt, 103" Outside Length, 7/8" Top Width, 1 Ribs (4FJ25)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- MAXIM HPU, Single Acting, 1.3 GPM, 10 qt., Steel (253102)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 6" Stroke (H1006)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 6" Stroke (H2506)
- ENERPAC Cylinder, 6 tons, 5/16in. Stroke L (RWH120)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- Simplex Single Acting Hydraulic Cylinders