Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 4" L
Mfr # RCL304
Zoro # G707167607
product price: $1,427.00
/ea
Free Shipping & Returns
$1,427.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retracted Height 7.52 in
- Outside Dia. 3.94 in
- Plunger Thread Size M75 x 4
- Oil Capacity Push 26.96 cu in
- Effective Push Area 6.85 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL304
- Zoro # G707167607
- UPC # 0812761025211
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 7.52 in |
Outside Dia. | 3.94 in |
Plunger Thread Size | M75 x 4 |
Nominal Stroke Length | 4 in |
Extended Height | 11.46 in |
Plunger Dia. | 0.15 in |
Stroke Length | 3 23/24 in |
Details
Item | Lock Nut Hydraulic Ram |
Oil Capacity Push | 26.96 cu in |
Effective Push Area | 6.85 sq in |
Nominal Capacity | 35 ton |
Max. Pressure | 10,150 psi |
Cylinder Type | Lock Nut |
Single Acting/Double Acting | Single Acting |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 35 ton, Stroke Length 3 23/24 in, Nominal Stroke Length 4 in, Effective Push Area 6.85 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 26.96 cu in, Retracted Height 7.52 in, Extended Height 11.46 in, Outside Dia. 3.94 in, Plunger Dia. 0.15 in, Plunger Thread Size M75 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ V-Belt, 5V1230 (5V1230)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (256TTFCD6076)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 15 # of Teeth (25BS15H X 1/2)
- CLIMAX METAL PRODUCTS 2C-037-A Two-Piece Clamping Collar (2C-037-A)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- POWER TEAM CYL, 10 TON, 1-1/2 STROKE (RSS101)
- ENERPAC RC258, 25.8 ton Capacity, 8.25 in Stroke, General Purpose Hydraulic Cylinder (RC258)
- ENERPAC LPL1002, 113 ton Capacity, 1.97 in Stroke, Low Height, Lock Nut Hydraulic Cylinder (LPL1002)
- ENERPAC RC154, 15.7 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC154)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- Simplex Hydraulic Cylinders