Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 2" L
Mfr # RLL502
Zoro # G507167579
product price: $2,007.00
/ea
Free Shipping & Returns
$2,007.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Lock Nut
- Outside Dia. 4.92 in
- Nominal Capacity 55 ton
- Effective Push Area 10.97 sq in
- Nominal Stroke Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RLL502
- Zoro # G507167579
- UPC # 0812761023453
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 4.92 in |
Nominal Stroke Length | 2 in |
Plunger Dia. | 0.15 in |
Extended Height | 6.89 in |
Stroke Length | 1 23/24 in |
Plunger Thread Size | M95 x 4 |
Retracted Height | 4.92 in |
Details
Cylinder Type | Lock Nut |
Nominal Capacity | 55 ton |
Effective Push Area | 10.97 sq in |
Max. Pressure | 10,150 psi |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 21.66 cu in |
Item | Lock Nut Hydraulic Ram |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 55 ton, Stroke Length 1 23/24 in, Nominal Stroke Length 2 in, Effective Push Area 10.97 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 21.66 cu in, Retracted Height 4.92 in, Extended Height 6.89 in, Outside Dia. 4.92 in, Plunger Dia. 0.15 in, Plunger Thread Size M95 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearing, #1104KRRB (1104KRRB)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Brass (D2F2-B)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- SPEEDAIRE Air Compressor Cover, Black (AG-S1005)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- ENERPAC RWH301, 36000 lbs Capacity, 1.00 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH301)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- BVA HYDRAULICS Sngl Actng Lock Nut Hyd Cyl., 2" Stroke (HLN10002)
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- AME Jack, Aluminum, 6" Stroke, 55T, New Saddle (13121)
- Simplex Single Acting Hydraulic Cylinders