Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 2" L
Mfr # RCL302
Zoro # G207167527
product price: $1,319.00
/ea
Free Shipping & Returns
$1,319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Retracted Height 5.55 in
- Oil Capacity Push 13.48 cu in
- Max. Pressure 10,150 psi
- Nominal Stroke Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL302
- Zoro # G207167527
- UPC # 0812761025204
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 5.55 in |
Nominal Stroke Length | 2 in |
Plunger Dia. | 0.15 in |
Outside Dia. | 3.94 in |
Extended Height | 7.52 in |
Plunger Thread Size | M75 x 4 |
Stroke Length | 1 23/24 in |
Details
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 13.48 cu in |
Max. Pressure | 10,150 psi |
Cylinder Type | Lock Nut |
Effective Push Area | 6.85 sq in |
Nominal Capacity | 35 ton |
Item | Lock Nut Hydraulic Ram |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 35 ton, Stroke Length 1 23/24 in, Nominal Stroke Length 2 in, Effective Push Area 6.85 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 13.48 cu in, Retracted Height 5.55 in, Extended Height 7.52 in, Outside Dia. 3.94 in, Plunger Dia. 0.15 in, Plunger Thread Size M75 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK84-QT (AK84)
- GATES Hi-Power II Belts, B178 (B178)
- FESTO Threaded Bolt FRB-D-MINI (FRB-D-MINI)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- INTEGRATED SUPPLY NETWORK OTC 30-Ton Power Twin Single-Acting Hydraulic Ram (4121A)
- ENERPAC RC1012, 11.2 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1012)
- ENERPAC RC1514, 15.7 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1514)
- WILLIAMS Williams Single Acting Cylinder, 5T, 3" (6C05T03)
- ENERPAC CULP20, 22.2 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP20)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- Simplex Hydraulic Cylinders