Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 2" L
Mfr # RCL1502
Zoro # G107167573
product price: $3,374.00
/ea
Free Shipping & Returns
$3,374.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Push Area 31.16 sq in
- Max. Pressure 10,150 psi
- Stroke Length 1 23/24 in
- Nominal Stroke Length 2 in
- Outside Dia. 8.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL1502
- Zoro # G107167573
- UPC # 0812761025389
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 1 23/24 in |
Nominal Stroke Length | 2 in |
Outside Dia. | 8.27 in |
Extended Height | 9.65 in |
Plunger Thread Size | M160 x 6 |
Retracted Height | 7.68 in |
Plunger Dia. | 0.27 in |
Details
Effective Push Area | 31.16 sq in |
Max. Pressure | 10,150 psi |
Item | Lock Nut Hydraulic Ram |
Cylinder Type | Lock Nut |
Nominal Capacity | 160 ton |
Oil Capacity Push | 61.35 cu in |
Single Acting/Double Acting | Single Acting |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 160 ton, Stroke Length 1 23/24 in, Nominal Stroke Length 2 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 61.35 cu in, Retracted Height 7.68 in, Extended Height 9.65 in, Outside Dia. 8.27 in, Plunger Dia. 0.27 in, Plunger Thread Size M160 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Hose Air Poly Blue 1/4Inx25Ft (12-25E)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5MME3)
- DYNABRADE Drop In Motor, 0.7 hp Motor Assembly (01136)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BVA HYDRAULICS Sngl Actng Lock Nut Hyd Cyl., 2" Stroke (HLN10002)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 2" Stroke (H2502)
- ENERPAC RW106, 11180 lbs Capacity, 6.11 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW106)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- ENERPAC RCH123, 13.8 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH123)
- Simplex Hydraulic Cylinders