Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 2" L
Mfr # RCL1002
Zoro # G507167654
product price: $1,863.00
/ea
Free Shipping & Returns
$1,863.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retracted Height 7.09 in
- Oil Capacity Push 40.5 cu in
- Nominal Capacity 105 ton
- Stroke Length 1 23/24 in
- Effective Push Area 20.57 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL1002
- Zoro # G507167654
- UPC # 0812761025327
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 7.09 in |
Stroke Length | 1 23/24 in |
Outside Dia. | 6.69 in |
Plunger Dia. | 0.27 in |
Extended Height | 9.06 in |
Nominal Stroke Length | 2 in |
Plunger Thread Size | M130 x 6 |
Details
Item | Lock Nut Hydraulic Ram |
Oil Capacity Push | 40.5 cu in |
Nominal Capacity | 105 ton |
Effective Push Area | 20.57 sq in |
Single Acting/Double Acting | Single Acting |
Max. Pressure | 10,150 psi |
Cylinder Type | Lock Nut |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 105 ton, Stroke Length 1 23/24 in, Nominal Stroke Length 2 in, Effective Push Area 20.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 40.5 cu in, Retracted Height 7.09 in, Extended Height 9.06 in, Outside Dia. 6.69 in, Plunger Dia. 0.27 in, Plunger Thread Size M130 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS G1/2 Male Thread Oil Sight Glass for Compressors (CSG7012)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DH, 15 x 63in PL, T126 (D630H150)
- DAYTON AC Gearmotor, 105.0 in-lb Max. Torque, 276 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z394)
- BOSTIK Bostik Never-Seez Pure Nickel Special 8oz. Brush Top Can (NSBT-8N)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BVA 20 Ton Cylinder, SA, 175 In Stroke, HL2002 (HL2002)
- ENERPAC RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1014)
- ENERPAC Universal Cylinder, 5 tons, 1in. Stroke L (RW51)
- ENERPAC RCH302, 36.1 ton Capacity, 2.50 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH302)
- ENERPAC RACH302, 39.6 ton Capacity, 1.97 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH302)
- ENERPAC CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP50)
- Simplex Hydraulic Cylinders