Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 11 4/5" L
Mfr # RCL3012
Zoro # G207167558
Free Shipping & Returns
$2,350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Capacity 35 ton
- Plunger Dia. 0.15 in
- Effective Push Area 6.85 sq in
- Outside Dia. 3.94 in
- Cylinder Type Lock Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplex
- MFR # RCL3012
- Zoro # G207167558
- UPC # 0812761025259
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Dia. | 0.15 in |
Outside Dia. | 3.94 in |
Plunger Thread Size | M75 x 4 |
Retracted Height | 15.94 in |
Nominal Stroke Length | 12 in |
Extended Height | 27.76 in |
Stroke Length | 11 19/24 in |
Details
Nominal Capacity | 35 ton |
Effective Push Area | 6.85 sq in |
Cylinder Type | Lock Nut |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 80.88 cu in |
Item | Lock Nut Hydraulic Ram |
Max. Pressure | 10,150 psi |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 35 ton, Stroke Length 11 19/24 in, Nominal Stroke Length 12 in, Effective Push Area 6.85 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 80.88 cu in, Retracted Height 15.94 in, Extended Height 27.76 in, Outside Dia. 3.94 in, Plunger Dia. 0.15 in, Plunger Thread Size M75 x 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M6A)
- D&D 79" Outside Length, 2/3" Top Width, 1 Ribs (BX76)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0211B1R05, Suction, 6 micron (ZX-V0211B1R05)
- KOYO Needle Roller Brg, 148, 7/8in Bore, Open (B-148)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Single Acting Aluminum Hydraulic Cylinder, 50 Ton, 9.84in Stroke (HU5010T)
- ENERPAC LPL1002, 113 ton Capacity, 1.97 in Stroke, Low Height, Lock Nut Hydraulic Cylinder (LPL1002)
- ENERPAC RA1010, 10 TON S/A CYLINDER (RA1010)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- ENERPAC BRC106, 11.6 ton Capacity, 5.50 in Stroke, Pull Hydraulic Cylinder (BRC106)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- Simplex Hydraulic Cylinders