Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 11 4/5" L
Mfr # RCL15012
Zoro # G207167640
product price: $5,143.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,143.00
Free 30-Day Returns
Key Features
- Retracted Height 18.31 in
- Stroke Length 1 23/24 in
- Single Acting/Double Acting Single Acting
- Plunger Dia. 0.27 in
- Nominal Capacity 160 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCL15012
- Zoro # G207167640
- UPC # 0812761025433
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 18.31 in |
Stroke Length | 1 23/24 in |
Plunger Dia. | 0.27 in |
Extended Height | 9.65 in |
Outside Dia. | 8.27 in |
Nominal Stroke Length | 12 in |
Plunger Thread Size | M160 x 6 |
Details
Item | Lock Nut Hydraulic Ram |
Single Acting/Double Acting | Single Acting |
Nominal Capacity | 160 ton |
Cylinder Type | Lock Nut |
Oil Capacity Push | 368.08 cu in |
Max. Pressure | 10,150 psi |
Effective Push Area | 31.16 sq in |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 160 ton, Stroke Length 1 23/24 in, Nominal Stroke Length 12 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 368.08 cu in, Retracted Height 18.31 in, Extended Height 9.65 in, Outside Dia. 8.27 in, Plunger Dia. 0.27 in, Plunger Thread Size M160 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Mender, 3/4 In. ID, Brass (4TT22)
- CONCENTRIC INTERNATIONAL Pump, Gear, 11 GPM (1002508)
- SMC Speed Control Valve, 5/16 In Tube, 1/8 In (AS2201F-N01-09SA)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BVA 10 Ton Cylinder, SA, 996 In Stroke, HT1010 (HT1010)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics Flat Body Hydraulic Cylinder Kit, 10 Ton (HF1005B)
- POWER TEAM CYL, 5 TON, 3-1/4 STROKE (C53C)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Pull Single Acting Hydraulic Cylinder, 5 Ton, 5in Stroke (HP0505)
- ENERPAC RC1014, 11.2 ton Capacity, 14.00 in Stroke, General Purpose Hydraulic Cylinder (RC1014)
- ENERPAC CULP100, 121.1 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring (CULP100)
- Simplex Single Acting Hydraulic Cylinders