Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 1 7/10" L
Mfr # RLL1502
Zoro # G907167810
product price: $3,603.00
/ea
Free Shipping & Returns
$3,603.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Dia. 0.27 in
- Effective Push Area 31.17 sq in
- Retracted Height 5.83 in
- Max. Pressure 10,150 psi
- Nominal Capacity 160 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RLL1502
- Zoro # G907167810
- UPC # 0812761023477
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Plunger Dia. | 0.27 in |
Retracted Height | 5.83 in |
Nominal Stroke Length | 2 in |
Plunger Thread Size | M160 x 6 |
Stroke Length | 1 3/4 in |
Outside Dia. | 8.07 in |
Extended Height | 7.6 in |
Details
Effective Push Area | 31.17 sq in |
Max. Pressure | 10,150 psi |
Nominal Capacity | 160 ton |
Oil Capacity Push | 55.23 cu in |
Item | Lock Nut Hydraulic Ram |
Single Acting/Double Acting | Single Acting |
Cylinder Type | Lock Nut |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 160 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 2 in, Effective Push Area 31.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 55.23 cu in, Retracted Height 5.83 in, Extended Height 7.6 in, Outside Dia. 8.07 in, Plunger Dia. 0.27 in, Plunger Thread Size M160 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Switch, For Use With Mfr. Model Number: 11X355 (PN22N074G)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-75-33)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167838, Pressure Line, 3 micron (ZX-P167838)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 6" Stroke (H5506)
- ENERPAC RC55, 4.9 ton Capacity, 5.00 in Stroke, General Purpose Hydraulic Cylinder (RC55)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- ENERPAC RC251, 25.8 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC251)
- ENERPAC RCH606, 63.6 ton Capacity, 6.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH606)
- Simplex Hydraulic Cylinders