Shop All Single Acting Hydraulic Cylinders
Simplex
Lock Nut Hydraulic Ram, Stroke 1 7/10" L
Mfr # RLL1002
Zoro # G707167812
product price: $2,451.00
/ea
Free Shipping & Returns
$2,451.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Height 7.17 in
- Stroke Length 1 3/4 in
- Effective Push Area 20.57 sq in
- Nominal Stroke Length 2 in
- Max. Pressure 10,150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RLL1002
- Zoro # G707167812
- UPC # 0812761023460
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Extended Height | 7.17 in |
Stroke Length | 1 3/4 in |
Nominal Stroke Length | 2 in |
Retracted Height | 5.39 in |
Plunger Thread Size | M130 x 6 |
Outside Dia. | 6.5 in |
Plunger Dia. | 0.27 in |
Details
Effective Push Area | 20.57 sq in |
Max. Pressure | 10,150 psi |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 36.43 cu in |
Cylinder Type | Lock Nut |
Nominal Capacity | 105 ton |
Item | Lock Nut Hydraulic Ram |
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 105 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 2 in, Effective Push Area 20.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 36.43 cu in, Retracted Height 5.39 in, Extended Height 7.17 in, Outside Dia. 6.5 in, Plunger Dia. 0.27 in, Plunger Thread Size M130 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 260J10 Micro V Belt, 26 in Pitch Length, 0.92 in Top Width, 10 Ribs (260J10)
- FIROMATIC Rc-20 Cartridge For C-40 & C-60 (RC-20)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (4Z829)
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC RC59, 4.9 ton Capacity, 9.13 in Stroke, General Purpose Hydraulic Cylinder (RC59)
- ENERPAC RW102, 11180 lbs Capacity, 2.18 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW102)
- BAILEY 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210700)
- ENERPAC RCH603, 63.6 ton Capacity, 3.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH603)
- ENERPAC RC5013, 55.2 ton Capacity, 13.25 in Stroke, General Purpose Hydraulic Cylinder (RC5013)
- MAXIM HPU, Single Acting, 1.3 GPM, 10 qt., Steel (253102)
- Simplex Hydraulic Cylinders