Shop All Lifting Bags
Simplex
Lifting Bags, 77 T, Kevlar, 53.1 cu ft
Mfr # B77A
Zoro # G511118871
product price: $5,918.00
/ea
Free Shipping & Returns
$5,918.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series B
- Weight Capacity 77 ton
- Air Volume Required 53.1 cu ft
- Number of Plies Two-Ply
- Overall Width 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # B77A
- Zoro # G511118871
- UPC # 812761021961
- Country of Origin Slovenia
- Category Lifting Bags
Dimensions
Overall Width | 38 in |
Maximum Lifting Height | 20 1/2 in |
Bag Length | 38 in |
Inlet Size | 1/4 in |
Bag Width | 38 in |
Collapsed Height | 1 3/16 in |
Overall Length | 38 in |
Details
Series | Series B |
Weight Capacity | 77 ton |
Air Volume Required | 53.1 cu ft |
Number of Plies | Two-Ply |
Weight | 55.8 lb |
Air Inlet Type | NPT |
System of Measurement | Inch, Metric |
Maximum Operating Pressure | 116 psi |
Inlet Gender | Female |
Bag Material | Kevlar(R) with Neoprene |
Burst Pressure (PSI) | 464 psi |
For Fluid Type | Air |
Includes | 2 Ply Kevlar with Neoprene |
Item | Lifting Bags |
Reinforcement Material | Kevlar(R) |
Description
Lifting Bags, Weight Capacity 77 ton, Bag Length 38 in, Bag Width 38 in, Maximum Lifting Height 20 1/2 in, Air Volume Required 53.1 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Includes 2 Ply Kevlar with Neoprene, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 55.8 lb, For Fluid Type Air, Series Series B, System of Measurement Inch, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.