Shop All Lifting Bags
Simplex
Lifting Bags, 58.8 T, Kevlar, 46.8 cu ft
Mfr # B59A
Zoro # G310839236
product price: $5,346.99
/ea
Free Shipping & Returns
$5,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Lifting Bags
- Number of Plies Two-Ply
- For Fluid Type Air
- Inlet Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # B59A
- Zoro # G310839236
- UPC # 812761021824
- Country of Origin Slovenia
- Category Lifting Bags
Dimensions
Maximum Lifting Height | 17 11/16 in |
Overall Length | 35 in |
Inlet Size | 1/4 in |
Collapsed Height | 1 3/16 in |
Overall Width | 35 in |
Bag Width | 35 in |
Bag Length | 35 in |
Details
Item | Lifting Bags |
Tool Storage Type Included | Tool Bag |
Features | Lifting Bags |
Number of Plies | Two-Ply |
For Fluid Type | Air |
Inlet Gender | Female |
Air Inlet Type | NPT |
Air Volume Required | 46.8 cu ft |
Burst Pressure (PSI) | 464 psi |
Reinforcement Material | Kevlar(R) |
Weight Capacity | 58.8 ton |
Series | Series B |
System of Measurement | Inch, Metric |
Maximum Operating Pressure | 116 psi |
Includes | 2 Ply Kevlar with Neoprene |
Bag Material | Kevlar(R) with Neoprene |
Weight | 49.6 lb |
Description
Lifting Bags, Weight Capacity 58.8 ton, Bag Length 35 in, Bag Width 35 in, Maximum Lifting Height 17 11/16 in, Air Volume Required 46.8 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Includes 2 Ply Kevlar with Neoprene, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 49.6 lb, For Fluid Type Air, Series Series B, System of Measurement Inch, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.