Shop All Lifting Bags
Simplex
Lifting Bags, 46.4 T, Kevlar, 32.5 cu ft
Mfr # B46A
Zoro # G610839202
product price: $4,688.00
/ea
Free Shipping & Returns
$4,688.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Lifting Bags
- Inlet Size 1/4 in
- Inlet Gender Female
- Number of Plies Two-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # B46A
- Zoro # G610839202
- UPC # 812761048555
- Country of Origin Slovenia
- Category Lifting Bags
Dimensions
Inlet Size | 1/4 in |
Overall Length | 31 in |
Collapsed Height | 1 3/16 in |
Bag Length | 31 in |
Overall Width | 31 in |
Maximum Lifting Height | 16 1/2 in |
Bag Width | 31 in |
Details
Item | Lifting Bags |
Tool Storage Type Included | Tool Bag |
Features | Lifting Bags |
Inlet Gender | Female |
Number of Plies | Two-Ply |
Weight Capacity | 46.4 ton |
For Fluid Type | Air |
Bag Material | Kevlar(R) with Neoprene |
Reinforcement Material | Kevlar(R) |
Burst Pressure (PSI) | 464 psi |
Series | Series B |
Includes | 2 Ply Kevlar with Neoprene |
Maximum Operating Pressure | 116 psi |
Weight | 40.1 lb |
System of Measurement | Inch, Metric |
Air Volume Required | 32.5 cu ft |
Air Inlet Type | NPT |
Description
Lifting Bags, Weight Capacity 46.4 ton, Bag Length 31 in, Bag Width 31 in, Maximum Lifting Height 16 1/2 in, Air Volume Required 32.5 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Includes 2 Ply Kevlar with Neoprene, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 40.1 lb, For Fluid Type Air, Series Series B, System of Measurement Inch, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.