Shop All Lifting Bag Accessories
Simplex
Lifting Bag, 6.4 Ton, 12x12
Mfr # B6A
Zoro # G5177776
product price: $1,380.00
/ea
Free Shipping & Returns
$1,380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Burst Pressure (PSI) 464 psi
- Material 2 Ply Kevlar(R) with Neoprene
- Length (In.) 12 in
- Max. Pressure (PSI) 116 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # B6A
- Zoro # G5177776
- UPC # 812761021961
- Country of Origin Slovenia
- Category Lifting Bag Accessories
Dimensions
Length (In.) | 12 in |
Width (In.) | 12 in |
Collapsed Height (In.) | 1.1 in |
Extended Height (In.) | 7.0 in |
Max. Lift Height (In.) | 5 29/32 in |
Inlet Size | 1/4 in |
Collapsed Height | 1 1/8 in |
Overall Length | 12 in |
Bag Width | 12 in |
Maximum Lifting Height | 5 7/8 in |
Overall Width | 12 in |
Bag Length | 12 in |
Description
Lifting Bag, Weight Capacity 6.4 ton, Bag Length 12 in, Bag Width 12 in, Maximum Lifting Height 5 7/8 in, Air Volume Required 1.48 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 5.3 lb, For Fluid Type Compressed Air, Series Series B, System of Measurement Inch, Overall Width 12 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Throttle Lever 28818, 1 per bag 1 bag/pk (28818)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFJ4)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base (112CC)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- SIMPLEX Controller, Safety (BC4A)
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- SIMPLEX Lifting Bag, 3.1 Ton, 9x9 (B3A)
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- Simplex Pneumatic System Components