Shop All Lifting Bag Accessories
Simplex
Lifting Bag, 35.3 Ton, 27x27
Mfr # B35A
Zoro # G5153845
product price: $3,849.00
/ea
Free Shipping & Returns
$3,849.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Max. Lift Height (In.) 14 7/64 in
- Air Required (Cu. Ft.) 21.9 cu ft
- Length (In.) 27 in
- Material 2 Ply Kevlar(R) with Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # B35A
- Zoro # G5153845
- UPC # 812761021817
- Country of Origin Slovenia
- Category Lifting Bag Accessories
Dimensions
Max. Lift Height (In.) | 14 7/64 in |
Length (In.) | 27 in |
Collapsed Height (In.) | 1.2 in |
Width (In.) | 27 in |
Extended Height (In.) | 15.3 in |
Overall Width | 27 in |
Bag Width | 27 in |
Collapsed Height | 1 3/16 in |
Maximum Lifting Height | 14 1/8 in |
Inlet Size | 1/4 in |
Overall Length | 27 in |
Bag Length | 27 in |
Description
Lifting Bag, Weight Capacity 35.3 ton, Bag Length 27 in, Bag Width 27 in, Maximum Lifting Height 14 1/8 in, Air Volume Required 21.9 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 29.9 lb, For Fluid Type Compressed Air, Series Series B, System of Measurement Inch, Overall Width 27 in, Overall Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp 2-Ear M22.5-27 SS (HC2E-0270-SS/B)
- WESTWARD Fitting, Stl, 1/4"-28 Thread Size, PK10 (52NZ25)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 287898, Pressure Line, 25 micron, Outside-In (MF0579381)
- PARKER Cartridge Valve, NO Solenoid, 8 GPM (DSL081N)
- SIMPLEX Lifting Bag, 3.1 Ton, 9x9 (B3A)
- SIMPLEX Lifting Bag, 22.7 Ton, 22x22 (B22A)
- SIMPLEX Controller, Safety (BC4A)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- HUBBELL LIFT COVER PLATE PARTS AND ACCESSORY (HBL52CM21)
- Simplex Lifting Bag Accessories