Shop All Lifting Bag Accessories
Simplex
Lifting Bag, 3.1 Ton, 9x9
Mfr # B3A
Zoro # G5155692
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Collapsed Height (In.) 1.1 in
- Length (In.) 9 in
- Material 2 Ply Kevlar with Neoprene
- Connector Type Multiple Options
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # B3A
- Zoro # G5155692
- UPC # 812761021954
- Country of Origin Slovenia
- Category Lifting Bag Accessories
Dimensions
Collapsed Height (In.) | 1.1 in |
Length (In.) | 9 in |
Max. Lift Height (In.) | 5 7/64 in |
Width (In.) | 9 in |
Extended Height (In.) | 6.2 in |
Bag Length | 9 in |
Inlet Size | 1/4 in |
Overall Width | 9 in |
Collapsed Height | 1 1/8 in |
Maximum Lifting Height | 5 1/8 in |
Bag Width | 9 in |
Overall Length | 9 in |
Description
Lifting Bag, Weight Capacity 3.1 ton, Bag Length 9 in, Bag Width 9 in, Maximum Lifting Height 5 1/8 in, Air Volume Required 0.53 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 2.8 lb, For Fluid Type Compressed Air, Series Series B, System of Measurement Inch, Overall Width 9 in, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 kg Moisture-Resistant Bearing Grease White (GPL-225)
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALFINGER EA4924, Pressure Line, 10 micron (ZX-EA4924)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 31" ) 13" x0.5" x4" (A-A29K)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- SIMPLEX Lifting Bag, 35.3 Ton, 27x27 (B35A)
- SIMPLEX Lifting Bag, 22.7 Ton, 22x22 (B22A)
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- SIMPLEX Lifting Bag, 6.4 Ton, 12x12 (B6A)
- SIMPLEX Controller, Safety (BC4A)
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- Simplex Pneumatic System Components