Shop All Lifting Bag Accessories
Simplex
Lifting Bag, 14.2 Ton, 18x18
Mfr # B14A
Zoro # G5155674
product price: $1,931.00
/ea
Free Shipping & Returns
$1,931.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Capacity (Tons) 14.2 ton
- Connector Type Multiple Options
- Material 2 Ply Kevlar(R) with Neoprene
- Max. Pressure (PSI) 116 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # B14A
- Zoro # G5155674
- UPC # 812761020025
- Country of Origin Slovenia
- Category Lifting Bag Accessories
Dimensions
Collapsed Height (In.) | 1.1 in |
Max. Lift Height (In.) | 8 39/64 in |
Extended Height (In.) | 9.7 in |
Length (In.) | 18 in |
Width (In.) | 18 in |
Maximum Lifting Height | 8 5/8 in |
Overall Length | 18 in |
Bag Width | 18 in |
Collapsed Height | 1 1/8 in |
Bag Length | 18 in |
Inlet Size | 1/4 in |
Overall Width | 18 in |
Description
Lifting Bag, Weight Capacity 14.2 ton, Bag Length 18 in, Bag Width 18 in, Maximum Lifting Height 8 5/8 in, Air Volume Required 5.37 cu ft, Bag Material Kevlar(R) with Neoprene, Inlet Size 1/4 in, Air Inlet Type NPT, Number of Plies Two-Ply, Maximum Operating Pressure 116 psi, Reinforcement Material Kevlar(R), Burst Pressure (PSI) 464 psi, Inlet Gender Female, Weight 11.6 lb, For Fluid Type Compressed Air, Series Series B, System of Measurement Inch, Overall Width 18 in, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Check Valve, 1/4 NPT (J0186100290)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD (3V3.351)
- SPEEDAIRE Dryer, Silica Gel (2YNL5)
- X1 TOOLS 1-3/4 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1750x6)
- SIMPLEX Controller, Safety (BC4A)
- SIMPLEX Lifting Bag, 6.4 Ton, 12x12 (B6A)
- SIMPLEX Lifting Bag, 22.7 Ton, 22x22 (B22A)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- SIMPLEX Lifting Bag, 3.1 Ton, 9x9 (B3A)
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- Simplex Pneumatic System Components