Shop All Hydraulic Filtration Parts
Simplex
Inside Lever Set Screw, Simplex, PK10
Mfr # 5446300010
Zoro # G1965297
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Screws, Lever Hex Socket 5000
- For Use With Mfr. Model Number 5000, E5X3X
- Type 5000 Series
- Fits Brand Eplex, Simplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # 5446300010
- Zoro # G1965297
- Country of Origin Mexico
- Category Hydraulic Filtration Parts
Details
Item | Inside Lever Set Screw |
Includes | (10) Screws, Lever Hex Socket 5000 |
For Use With Mfr. Model Number | 5000, E5X3X |
Type | 5000 Series |
Fits Brand | Eplex, Simplex |
Description
Inside Lever Set Screw, For Use With Grainger Item Number 2ZU95, 2ZU96, 2ZV18, 2ZV19, 31NG89, 31NG95, 5BB73, 5BB74, 9LDD6, 2ZU97, 2ZU98, 31NG54, 31NG57, 31NG58, 5BB75, 5BB76, 2ZV13, 31NG51, 2ZV13, 31NG51, 2ZV15, 31NG45, 31NG46, For Use With Mfr. Model Number 5000, E5X3X, Fits Brand Simplex, Eplex, Includes (10) Screws, Lever Hex Socket 5000, 5000 Series, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- TRITAN Radial Ball Bearing, PS, 12mm, 6201ZZ (6201 ZZ/C3 PRX)
- SMC Valve, Mnfld Slnd, 5 Port, 24VDC, 1/4" Port (SY5120-5LZ-N7T)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- SIMPLEX Clutch Knob Kit, Simplex (7490608301)
- SIMPLEX Clutch Cover Assembly, Simplex, LH (20178100001)
- SIMPLEX Cam Plug, Simplex, No. 4580 Adams Rite (5425800001)
- SIMPLEX Front Knob Retainer Clip, Simplex, PK5 (20134300005)
- SIMPLEX Clutch Cover Assembly, Simplex, RH (20178000001)
- SIMPLEX SLB35, 36 in. (914, 4 mm), 6 lbs (2, 7 kg), Round Steel Lever Bar (SLB35)
- LENZ Indicator Gauge Filter Cp-2:2" Dia Width, 1/8" NPTf Port, 221052 (221052)
- Simplex Parts & Accessories