Shop All Double Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 55 ton
Mfr # RCR506
Zoro # G607167776
product price: $2,328.00
/ea
Free Shipping & Returns
$2,328.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.74 in
- Stroke Length 5 29/32 in
- Max. Pressure 10,150 psi
- Nominal Capacity 55 ton
- Retracted Height 12.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCR506
- Zoro # G607167776
- UPC # 0812761024146
- Country of Origin Spain
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.74 in |
Stroke Length | 5 29/32 in |
Retracted Height | 12.05 in |
Outside Dia. | 4.92 in |
Nominal Stroke Length | 5 7/8 in |
Extended Height | 17.95 in |
Plunger Dia. | 2.95 in |
Details
Item | Double-Acting, High Tonnage, Hydraulic Return |
Max. Pressure | 10,150 psi |
Nominal Capacity | 55 ton |
Weight | 58 lb |
Single Acting/Double Acting | Double Acting |
Effective Push Area | 10.99 sq in |
Oil Capacity Push | 64.88 cu in |
Cylinder Type | High Tonnage Hydraulic |
Description
Double-Acting, High Tonnage, Hydraulic Return, Double Acting, High Tonnage Hydraulic, Nominal Capacity 55 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 7/8 in, Effective Push Area 10.99 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 64.88 cu in, Retracted Height 12.05 in, Extended Height 17.95 in, Outside Dia. 4.92 in, Plunger Dia. 2.95 in, Weight 58 lb, Bore Dia. 3.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV FLEX COUPL 1.5"" SCKT (P1059-150)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-7/8-X)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1630 2RS FM222)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41424)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- SIMPLEX RC302A, 30 ton Capacity, 2.5 in (63, 5 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC302A)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287295)
- Simplex Hydraulic Cylinders