Shop All Double Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 55 ton
Mfr # RCR502
Zoro # G307167793
product price: $1,938.00
/ea
Free Shipping & Returns
$1,938.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.74 in
- Stroke Length 1 31/32 in
- Max. Pressure 10,150 psi
- Nominal Capacity 55 ton
- Plunger Dia. 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCR502
- Zoro # G307167793
- UPC # 0812761024122
- Country of Origin Spain
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.74 in |
Stroke Length | 1 31/32 in |
Plunger Dia. | 2.95 in |
Retracted Height | 8.11 in |
Nominal Stroke Length | 1 7/8 in |
Outside Dia. | 4.92 in |
Extended Height | 10.08 in |
Details
Item | Double-Acting, High Tonnage, Hydraulic Return |
Max. Pressure | 10,150 psi |
Nominal Capacity | 55 ton |
Weight | 42 lb |
Oil Capacity Push | 21.63 cu in |
Cylinder Type | High Tonnage Hydraulic |
Single Acting/Double Acting | Double Acting |
Effective Push Area | 10.99 sq in |
Description
Double-Acting, High Tonnage, Hydraulic Return, Double Acting, High Tonnage Hydraulic, Nominal Capacity 55 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 1 7/8 in, Effective Push Area 10.99 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 21.63 cu in, Retracted Height 8.11 in, Extended Height 10.08 in, Outside Dia. 4.92 in, Plunger Dia. 2.95 in, Weight 42 lb, Bore Dia. 3.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 28 GPM (1080086)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/4" (F352)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFR2)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- SIMPLEX RC302A, 30 ton Capacity, 2.5 in (63, 5 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC302A)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (218-338)
- Simplex Hydraulic Cylinders