Shop All Double Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 55 ton
Mfr # RCR5012
Zoro # G007167802
product price: $2,949.00
/ea
Free Shipping & Returns
$2,949.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.74 in
- Stroke Length 11 13/16 in
- Max. Pressure 10,150 psi
- Extended Height 29.96 in
- Nominal Capacity 55 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCR5012
- Zoro # G007167802
- UPC # 0812761024177
- Country of Origin Spain
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.74 in |
Stroke Length | 11 13/16 in |
Extended Height | 29.96 in |
Nominal Stroke Length | 11 13/16 in |
Plunger Dia. | 2.95 in |
Retracted Height | 18.15 in |
Outside Dia. | 4.92 in |
Details
Item | Double-Acting, High Tonnage, Hydraulic Return |
Max. Pressure | 10,150 psi |
Nominal Capacity | 55 ton |
Single Acting/Double Acting | Double Acting |
Effective Push Area | 10.99 sq in |
Cylinder Type | High Tonnage Hydraulic |
Weight | 84 lb |
Oil Capacity Push | 129.76 cu in |
Description
Double-Acting, High Tonnage, Hydraulic Return, Double Acting, High Tonnage Hydraulic, Nominal Capacity 55 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 10.99 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 129.76 cu in, Retracted Height 18.15 in, Extended Height 29.96 in, Outside Dia. 4.92 in, Plunger Dia. 2.95 in, Weight 84 lb, Bore Dia. 3.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- MARATHON MOTORS SP Motor, Split-Ph, 1/2 HP, 60 Hz (056S17D2046)
- ASTRO PNEUMATIC 1/4 SCREW MANDREL (AOPRN1-06F)
- MILTON INDUSTRIES 1/4" Male Body A-Style (S-776)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- SIMPLEX RC302A, 30 ton Capacity, 2.5 in (63, 5 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC302A)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 19.75 Stroke - 1.25 Rod (288612)
- Simplex Double Acting Hydraulic Cylinders