Shop All Single Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 55 ton
Mfr # RCG506
Zoro # G507167593
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type High Tonnage Hydraulic
- Outside Dia. 4.92 in
- Weight 58 lb
- Plunger Dia. 2.95 in
- Extended Height 17.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCG506
- Zoro # G507167593
- UPC # 0812761023545
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 4.92 in |
Plunger Dia. | 2.95 in |
Extended Height | 17.95 in |
Stroke Length | 5 29/32 in |
Retracted Height | 12.05 in |
Bore Dia. | 3.74 in |
Nominal Stroke Length | 5 7/8 in |
Details
Cylinder Type | High Tonnage Hydraulic |
Weight | 58 lb |
Item | Single-Acting, High Tonnage, Load Return |
Oil Capacity Push | 64.88 cu in |
Nominal Capacity | 55 ton |
Effective Push Area | 10.99 sq in |
Includes | Hoses, Lifting Eyes, Power Pumps |
Max. Pressure | 10,150 psi |
Single Acting/Double Acting | Single Acting |
Description
Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nominal Capacity 55 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 7/8 in, Effective Push Area 10.99 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 64.88 cu in, Retracted Height 12.05 in, Extended Height 17.95 in, Outside Dia. 4.92 in, Plunger Dia. 2.95 in, Weight 58 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 3.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ultra 4K Synthetic Rotary Coolant, 5L (47703841001)
- ALLEN BRADLEY Ac Drive 25BD6P0N104 (25B-D6P0N104)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6305NR (6305NR)
- PARKER Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting (2.50DSRM01.00)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 4" Stroke (H2504)
- ENERPAC CUSP50, 61.8 ton Capacity, 0.52 in Stroke, High Tonnage Ultra Flat Hydraulic Cylinder (CUSP50)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 3" Stroke (H0503)
- ENERPAC Flat-Jac Cylinder, 10 tons, 7/16in. Stroke L (RSM100)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- Simplex Hydraulic Cylinders