Shop All Single Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 55 ton
Mfr # RCG5012
Zoro # G007167604
product price: $1,674.99
/ea
Free Shipping & Returns
$1,674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type High Tonnage Hydraulic
- Oil Capacity Push 129.76 cu in
- Includes Hoses, Lifting Eyes, Power Pumps
- Single Acting/Double Acting Single Acting
- Bore Dia. 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCG5012
- Zoro # G007167604
- UPC # 0812761023576
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.74 in |
Retracted Height | 18.16 in |
Plunger Dia. | 2.95 in |
Outside Dia. | 4.92 in |
Stroke Length | 11 13/16 in |
Nominal Stroke Length | 11 13/16 in |
Extended Height | 29.96 in |
Details
Cylinder Type | High Tonnage Hydraulic |
Oil Capacity Push | 129.76 cu in |
Includes | Hoses, Lifting Eyes, Power Pumps |
Single Acting/Double Acting | Single Acting |
Nominal Capacity | 55 ton |
Weight | 84 lb |
Item | Single-Acting, High Tonnage, Load Return |
Max. Pressure | 10,150 psi |
Effective Push Area | 10.99 sq in |
Description
Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nominal Capacity 55 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 10.99 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 129.76 cu in, Retracted Height 18.16 in, Extended Height 29.96 in, Outside Dia. 4.92 in, Plunger Dia. 2.95 in, Weight 84 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 3.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch NPT In-Line Relief Valve 30 GPM (HRV10018)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC RW55, 4970 lbs Capacity, 5.17 in Stroke, General Purpose Hydraulic Cylinder, Cylindrical Model (RW55)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- ENERPAC RCS201, 22.1 ton Capacity, 1.75 in Stroke, Low Height Hydraulic Cylinder (RCS201)
- ENERPAC RWH301, 36000 lbs Capacity, 1.00 in Stroke, Hollow Plunger Hydraulic Cylinder (RWH301)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- BVA 25 Ton Cylinder, SA, 61 Stroke, H2506 (H2506)
- Simplex Hydraulic Cylinders