Shop All Single Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 158 ton
Mfr # RCX1506
Zoro # G707167560
product price: $3,533.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,533.00
Free 30-Day Returns
Key Features
- Max. Pressure 10,150 psi
- Nominal Stroke Length 5 7/8 in
- Bore Dia. 6.3 in
- Body Material Nitride
- Extended Height 16.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCX1506
- Zoro # G707167560
- UPC # 0812761024740
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Nominal Stroke Length | 5 7/8 in |
Bore Dia. | 6.3 in |
Extended Height | 16.69 in |
Stroke Length | 5 29/32 in |
Retracted Height | 10.79 in |
Outside Dia. | 8.27 in |
Details
Max. Pressure | 10,150 psi |
Body Material | Nitride |
Item | Single-Acting, High Tonnage, Load Return |
Cylinder Type | High Tonnage Hydraulic |
Single Acting/Double Acting | Single Acting |
Weight | 164 lb |
Effective Push Area | 31.16 sq in |
Includes | Hoses, Lifting Eyes, Power Pumps |
Nominal Capacity | 160 ton |
Oil Capacity Push | 184.04 cu in |
Description
Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nitride, Nominal Capacity 160 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 7/8 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 184.04 cu in, Retracted Height 10.79 in, Extended Height 16.69 in, Outside Dia. 8.27 in, Weight 164 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Industrial Lubricant, 55 Gallon (TF22025)
- D&D 19" Outside Length, 3/8" Top Width, 1 Ribs (3V190)
- D&D Belt, VS, 1.437 x 60.8in OC (2322V601)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- ENERPAC RCH202, 23.6 ton Capacity, 2.00 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH202)
- ENERPAC RACH606, 65.6 ton Capacity, 5.91 in Stroke, Aluminum Hollow Plunger Hydraulic Cylinder (RACH606)
- GENUINE Hydraulic Cylinder, 1298002172 (1298002172)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 1" Stroke (H1001)
- POWER TEAM CYL, 10 TON, 1-1/2 STROKE (RSS101)
- Simplex Hydraulic Cylinders