Shop All Single Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 158 ton
Mfr # RCX1502
Zoro # G307167571
product price: $2,850.00
/ea
Free Shipping & Returns
$2,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type High Tonnage Hydraulic
- Nominal Stroke Length 1 7/8 in
- Extended Height 8.27 in
- Includes Hoses, Lifting Eyes, Power Pumps
- Stroke Length 1 31/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCX1502
- Zoro # G307167571
- UPC # 0812761024726
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Nominal Stroke Length | 1 7/8 in |
Extended Height | 8.27 in |
Stroke Length | 1 31/32 in |
Bore Dia. | 6.3 in |
Outside Dia. | 8.27 in |
Retracted Height | 6.3 in |
Details
Cylinder Type | High Tonnage Hydraulic |
Item | Single-Acting, High Tonnage, Load Return |
Includes | Hoses, Lifting Eyes, Power Pumps |
Body Material | Nitride |
Nominal Capacity | 160 ton |
Weight | 95 lb |
Max. Pressure | 10,150 psi |
Effective Push Area | 31.16 sq in |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 61.35 cu in |
Description
Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nitride, Nominal Capacity 160 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 1 7/8 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 61.35 cu in, Retracted Height 6.3 in, Extended Height 8.27 in, Outside Dia. 8.27 in, Weight 95 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pressure Switch (CW211300AV)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- DAYTON DC Gearmotor, 42 rpm, 12V, TENV (1LPK3)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMB150-0900)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- ENERPAC Universal Cylinder, 5 tons, 1in. Stroke L (RW51)
- ENERPAC RC506, 55.2 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC506)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- ENERPAC RCS201, 22.1 ton Capacity, 1.75 in Stroke, Low Height Hydraulic Cylinder (RCS201)
- Simplex Hydraulic Cylinders