Shop All Single Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 158 ton
Mfr # RCX15012
Zoro # G807167767
product price: $4,489.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,489.00
Free 30-Day Returns
Key Features
- Body Material Nitride
- Outside Dia. 8.27 in
- Cylinder Type High Tonnage Hydraulic
- Stroke Length 11 13/16 in
- Includes Hoses, Lifting Eyes, Power Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCX15012
- Zoro # G807167767
- UPC # 0812761024771
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Outside Dia. | 8.27 in |
Stroke Length | 11 13/16 in |
Bore Dia. | 6.3 in |
Retracted Height | 16.93 in |
Nominal Stroke Length | 11 13/16 in |
Extended Height | 28.72 in |
Details
Body Material | Nitride |
Cylinder Type | High Tonnage Hydraulic |
Includes | Hoses, Lifting Eyes, Power Pumps |
Effective Push Area | 31.16 sq in |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 368.09 cu in |
Max. Pressure | 10,150 psi |
Item | Single-Acting, High Tonnage, Load Return |
Nominal Capacity | 160 ton |
Weight | 256 lb |
Description
Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nitride, Nominal Capacity 160 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 368.09 cu in, Retracted Height 16.93 in, Extended Height 28.72 in, Outside Dia. 8.27 in, Weight 256 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11E, EPDM Rubber (11)
- CENTURY Evaporative Cooler Motor, 115V, Ball, REV (SVB2034BV1)
- SUPER LUBE Food Grade Air Tool Lubricant, 5 Gal. (12050)
- AMI BEARINGS SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE (UCFPL207MZ2W)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- OTC PUMP RAM SET 1712 TON 2IN STROKE WITH GAUGE (OTC4180)
- ENERPAC RC1512, 15.7 ton Capacity, 12.00 in Stroke, General Purpose Hydraulic Cylinder (RC1512)
- BAILEY 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210700)
- ENERPAC RC504, 55.2 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC504)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 13" Stroke (H5513)
- AME Jack, Aluminum, 10" Stroke, 55T, Blackjack (13140)
- Simplex Single Acting Hydraulic Cylinders