Shop All Double Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 158 ton
Mfr # RCR1506
Zoro # G107167566
product price: $4,560.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,560.00
Free 30-Day Returns
Key Features
- Bore Dia. 6.3 in
- Stroke Length 5 29/32 in
- Max. Pressure 10,150 psi
- Weight 162 lb
- Retracted Height 12.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCR1506
- Zoro # G107167566
- UPC # 0812761024269
- Country of Origin Spain
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6.3 in |
Stroke Length | 5 29/32 in |
Retracted Height | 12.53 in |
Plunger Dia. | 4.33 in |
Outside Dia. | 8.27 in |
Nominal Stroke Length | 5 7/8 in |
Extended Height | 18.44 in |
Details
Item | Double-Acting, High Tonnage, Hydraulic Return |
Max. Pressure | 10,150 psi |
Weight | 162 lb |
Nominal Capacity | 160 ton |
Single Acting/Double Acting | Double Acting |
Oil Capacity Push | 184.04 cu in |
Cylinder Type | High Tonnage Hydraulic |
Effective Push Area | 31.16 sq in |
Description
Double-Acting, High Tonnage, Hydraulic Return, Double Acting, High Tonnage Hydraulic, Nominal Capacity 160 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 7/8 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 184.04 cu in, Retracted Height 12.53 in, Extended Height 18.44 in, Outside Dia. 8.27 in, Plunger Dia. 4.33 in, Weight 162 lb, Bore Dia. 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-51-G)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E547)
- CONTINENTAL CONTITECH 2/5VX500 Banded Cogged V-Belt, 50" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX500)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- SIMPLEX R104, 10 ton Capacity, 4.19 in (106, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R104)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.375 Rod (207400)
- Simplex Double Acting Hydraulic Cylinders