Shop All Double Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 158 ton
Mfr # RCR1502
Zoro # G707167690
product price: $3,771.00
/ea
Free Shipping & Returns
$3,771.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 6.3 in
- Stroke Length 1 31/32 in
- Max. Pressure 10,150 psi
- Retracted Height 8.39 in
- Outside Dia. 8.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCR1502
- Zoro # G707167690
- UPC # 0812761024245
- Country of Origin Spain
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6.3 in |
Stroke Length | 1 31/32 in |
Retracted Height | 8.39 in |
Outside Dia. | 8.27 in |
Extended Height | 10.35 in |
Nominal Stroke Length | 1 7/8 in |
Plunger Dia. | 4.33 in |
Details
Item | Double-Acting, High Tonnage, Hydraulic Return |
Max. Pressure | 10,150 psi |
Oil Capacity Push | 61.35 cu in |
Nominal Capacity | 160 ton |
Effective Push Area | 31.16 sq in |
Weight | 118 lb |
Single Acting/Double Acting | Double Acting |
Cylinder Type | High Tonnage Hydraulic |
Description
Double-Acting, High Tonnage, Hydraulic Return, Double Acting, High Tonnage Hydraulic, Nominal Capacity 160 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 1 7/8 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 61.35 cu in, Retracted Height 8.39 in, Extended Height 10.35 in, Outside Dia. 8.27 in, Plunger Dia. 4.33 in, Weight 118 lb, Bore Dia. 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Anvil Assembly (231B-A414)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A42)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN4HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- SIMPLEX R104, 10 ton Capacity, 4.19 in (106, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R104)
- SIMPLEX RC302A, 30 ton Capacity, 2.5 in (63, 5 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC302A)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (288-375)
- Simplex Hydraulic Cylinders