Shop All Double Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 158 ton
Mfr # RCR15012
Zoro # G007167710
product price: $5,750.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,750.00
Free 30-Day Returns
Key Features
- Bore Dia. 6.3 in
- Stroke Length 11 13/16 in
- Max. Pressure 10,150 psi
- Cylinder Type High Tonnage Hydraulic
- Extended Height 30.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCR15012
- Zoro # G007167710
- UPC # 0812761024290
- Country of Origin Spain
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 6.3 in |
Stroke Length | 11 13/16 in |
Extended Height | 30.64 in |
Nominal Stroke Length | 11 13/16 in |
Retracted Height | 18.83 in |
Outside Dia. | 8.27 in |
Plunger Dia. | 4.33 in |
Details
Item | Double-Acting, High Tonnage, Hydraulic Return |
Max. Pressure | 10,150 psi |
Cylinder Type | High Tonnage Hydraulic |
Oil Capacity Push | 368.09 cu in |
Single Acting/Double Acting | Double Acting |
Weight | 230 lb |
Effective Push Area | 31.16 sq in |
Nominal Capacity | 160 ton |
Description
Double-Acting, High Tonnage, Hydraulic Return, Double Acting, High Tonnage Hydraulic, Nominal Capacity 160 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 368.09 cu in, Retracted Height 18.83 in, Extended Height 30.64 in, Outside Dia. 8.27 in, Plunger Dia. 4.33 in, Weight 230 lb, Bore Dia. 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/8-18 A, 1/2-14 B (470023)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- NSK NSK 6316 C3, 6300 Series Single Row Deep Groove Ball Bearing (6316 C3)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- SIMPLEX RC302A, 30 ton Capacity, 2.5 in (63, 5 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC302A)
- SIMPLEX R104, 10 ton Capacity, 4.19 in (106, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R104)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- PHD 40Mm 115Mm Double Acting Pneumatic Cylinder (CRS6U 40X115-M)
- Simplex Double Acting Hydraulic Cylinders