Shop All Single Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 158 ton
Mfr # RCG1506
Zoro # G607167615
product price: $4,304.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,304.00
Free 30-Day Returns
Key Features
- Includes Hoses, Lifting Eyes, Power Pumps
- Retracted Height 12.53 in
- Oil Capacity Push 184.04 cu in
- Stroke Length 5 29/32 in
- Nominal Capacity 160 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCG1506
- Zoro # G607167615
- UPC # 0812761023668
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Retracted Height | 12.53 in |
Stroke Length | 5 29/32 in |
Bore Dia. | 6.3 in |
Extended Height | 18.44 in |
Nominal Stroke Length | 5 7/8 in |
Outside Dia. | 8.27 in |
Plunger Dia. | 4.33 in |
Details
Includes | Hoses, Lifting Eyes, Power Pumps |
Oil Capacity Push | 184.04 cu in |
Nominal Capacity | 160 ton |
Weight | 162 lb |
Cylinder Type | High Tonnage Hydraulic |
Effective Push Area | 31.16 sq in |
Max. Pressure | 10,150 psi |
Single Acting/Double Acting | Single Acting |
Item | Single-Acting, High Tonnage, Load Return |
Description
Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nominal Capacity 160 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 7/8 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 184.04 cu in, Retracted Height 12.53 in, Extended Height 18.44 in, Outside Dia. 8.27 in, Plunger Dia. 4.33 in, Weight 162 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 22 RPM Nameplate RPM, 90V DC Voltage (4Z130)
- FAFNIR Ball Bearings, #9105KD (9105KD)
- BAILEY Eccentric Collar Pillow Block: 3/4 in. I.D., HCP 204-12, Eccentric Collar (151012)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 12" Stroke (H1012)
- BVA 25 Ton Cylinder, SA, 402 In Stroke, H2504 (H2504)
- ENERPAC RCS101, 11.2 ton Capacity, 1.50 in Stroke, Low Height Hydraulic Cylinder (RCS101)
- ENERPAC RC2512, 25.8 ton Capacity, 12.25 in Stroke, General Purpose Hydraulic Cylinder (RC2512)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 6" Stroke (H1006)
- Simplex Hydraulic Cylinders