Shop All Single Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 158 ton
Mfr # RCG1502
Zoro # G707167621
product price: $3,470.00
/ea
Free Shipping & Returns
$3,470.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1 31/32 in
- Effective Push Area 31.16 sq in
- Includes Hoses, Lifting Eyes, Power Pumps
- Extended Height 10.35 in
- Max. Pressure 10,150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCG1502
- Zoro # G707167621
- UPC # 0812761023644
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Stroke Length | 1 31/32 in |
Extended Height | 10.35 in |
Bore Dia. | 6.3 in |
Retracted Height | 8.39 in |
Outside Dia. | 8.27 in |
Nominal Stroke Length | 1 7/8 in |
Plunger Dia. | 4.33 in |
Details
Effective Push Area | 31.16 sq in |
Includes | Hoses, Lifting Eyes, Power Pumps |
Max. Pressure | 10,150 psi |
Oil Capacity Push | 61.35 cu in |
Cylinder Type | High Tonnage Hydraulic |
Item | Single-Acting, High Tonnage, Load Return |
Weight | 118 lb |
Nominal Capacity | 160 ton |
Single Acting/Double Acting | Single Acting |
Description
Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nominal Capacity 160 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 1 7/8 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 61.35 cu in, Retracted Height 8.39 in, Extended Height 10.35 in, Outside Dia. 8.27 in, Plunger Dia. 4.33 in, Weight 118 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- BOSTON GEAR Shaft Coupler Body (FC25 1 1/8)
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 100 tons, 6" Strk (HU10006)
- ENERPAC BRC25, 2, 7 ton Capacity, 5.00 in Stroke, Pull Hydraulic Cylinder (BRC25)
- BAILEY 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210700)
- MAXIM HPU, Single Acting, 1.3 GPM, 8 qt., Poly (253207)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 6" Stroke (H5506)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- Simplex Hydraulic Cylinders