Shop All Single Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 158 ton
Mfr # RCG15012
Zoro # G507167821
product price: $5,467.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,467.00
Free 30-Day Returns
Key Features
- Nominal Stroke Length 11 13/16 in
- Retracted Height 18.83 in
- Includes Hoses, Lifting Eyes, Power Pumps
- Outside Dia. 8.27 in
- Stroke Length 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCG15012
- Zoro # G507167821
- UPC # 0812761023699
- Country of Origin Spain
- Category Single Acting Hydraulic Cylinders
Dimensions
Nominal Stroke Length | 11 13/16 in |
Retracted Height | 18.83 in |
Outside Dia. | 8.27 in |
Stroke Length | 11 13/16 in |
Bore Dia. | 6.3 in |
Plunger Dia. | 4.33 in |
Extended Height | 30.64 in |
Details
Includes | Hoses, Lifting Eyes, Power Pumps |
Single Acting/Double Acting | Single Acting |
Max. Pressure | 10,150 psi |
Nominal Capacity | 160 ton |
Effective Push Area | 31.16 sq in |
Cylinder Type | High Tonnage Hydraulic |
Item | Single-Acting, High Tonnage, Load Return |
Oil Capacity Push | 368.09 cu in |
Weight | 230 lb |
Description
Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nominal Capacity 160 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 31.16 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 368.09 cu in, Retracted Height 18.83 in, Extended Height 30.64 in, Outside Dia. 8.27 in, Plunger Dia. 4.33 in, Weight 230 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 6.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E719)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CEM3157T)
- CAMOZZI #6580 08-00, Union, 1/2 OD (6580 08-00)
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- ENERPAC RC152, 15.7 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC152)
- ENERPAC RC1510, 15.7 ton Capacity, 10.00 in Stroke, General Purpose Hydraulic Cylinder (RC1510)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Pull Single Acting Hydraulic Cylinder, 5 Ton, 5in Stroke (HP0505)
- BVA 10 Ton Cylinder, SA, 595 Stroke, HT1006 (HT1006)
- ENERPAC RCH120, 13.8 ton Capacity, 0.31 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH120)
- BAILEY 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210700)
- Simplex Hydraulic Cylinders