Shop All Double Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 104 ton
Mfr # RCR1006
Zoro # G807167729
Free Shipping & Returns
$3,758.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5.12 in
- Stroke Length 5 29/32 in
- Max. Pressure 10,150 psi
- Nominal Capacity 105 ton
- Effective Push Area 20.57 sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplex
- MFR # RCR1006
- Zoro # G807167729
- UPC # 0812761024207
- Country of Origin Spain
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5.12 in |
Stroke Length | 5 29/32 in |
Nominal Stroke Length | 5 7/8 in |
Plunger Dia. | 3.94 in |
Outside Dia. | 6.69 in |
Retracted Height | 11.65 in |
Extended Height | 17.56 in |
Details
Item | Double-Acting, High Tonnage, Hydraulic Return |
Max. Pressure | 10,150 psi |
Nominal Capacity | 105 ton |
Effective Push Area | 20.57 sq in |
Weight | 102 lb |
Oil Capacity Push | 121.5 cu in |
Single Acting/Double Acting | Double Acting |
Cylinder Type | High Tonnage Hydraulic |
Description
Double-Acting, High Tonnage, Hydraulic Return, Double Acting, High Tonnage Hydraulic, Nominal Capacity 105 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 7/8 in, Effective Push Area 20.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 121.5 cu in, Retracted Height 11.65 in, Extended Height 17.56 in, Outside Dia. 6.69 in, Plunger Dia. 3.94 in, Weight 102 lb, Bore Dia. 5.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR 90 (6801-12-16)
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B130)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 3/4" (29HY88)
- SIMPLEX R104, 10 ton Capacity, 4.19 in (106, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R104)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- SIMPLEX RC302A, 30 ton Capacity, 2.5 in (63, 5 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC302A)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (207389)
- Simplex Double Acting Hydraulic Cylinders