Shop All Double Acting Hydraulic Cylinders
Simplex
Hydraulic Ram, Nominal Capacity 104 ton
Mfr # RCR10012
Zoro # G107167689
product price: $4,732.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,732.00
Free 30-Day Returns
Key Features
- Bore Dia. 5.12 in
- Stroke Length 11 13/16 in
- Max. Pressure 10,150 psi
- Weight 149 lb
- Cylinder Type High Tonnage Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # RCR10012
- Zoro # G107167689
- UPC # 0812761024238
- Country of Origin Spain
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5.12 in |
Stroke Length | 11 13/16 in |
Retracted Height | 17.77 in |
Extended Height | 29.58 in |
Nominal Stroke Length | 11 13/16 in |
Outside Dia. | 6.69 in |
Plunger Dia. | 3.94 in |
Details
Item | Double-Acting, High Tonnage, Hydraulic Return |
Max. Pressure | 10,150 psi |
Weight | 149 lb |
Cylinder Type | High Tonnage Hydraulic |
Oil Capacity Push | 242.99 cu in |
Single Acting/Double Acting | Double Acting |
Effective Push Area | 20.57 sq in |
Nominal Capacity | 105 ton |
Description
Double-Acting, High Tonnage, Hydraulic Return, Double Acting, High Tonnage Hydraulic, Nominal Capacity 105 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 20.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 242.99 cu in, Retracted Height 17.77 in, Extended Height 29.58 in, Outside Dia. 6.69 in, Plunger Dia. 3.94 in, Weight 149 lb, Bore Dia. 5.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 5/8In O-Ring To 5/8In Tube (C5315X10)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- TRU-FLATE AIR PLUG ""T"" 1/4""MNPT (12125)
- SCHNEIDER ELECTRIC Canopen End Of Line Terminator Rj45 Conn (TCSCAR013M120)
- SIMPLEX R101, 10 ton Capacity, 1.03 in (26, 2 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R101)
- SIMPLEX R104, 10 ton Capacity, 4.19 in (106, 4 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R104)
- SIMPLEX RLS302, 30 ton Capacity, 2.44 in (62 mm) Stroke, Single-Acting, Low Height Hydraulic Cylinder (RLS302)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- SIMPLEX RC302A, 30 ton Capacity, 2.5 in (63, 5 mm) Stroke, Single-Acting, Center Hole Hydraulic Cylinder (RC302A)
- SIMPLEX Hydraulic Cylinder, 15 tons, 2" Stroke (R152)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod (288505)
- Simplex Hydraulic Cylinders