Shop All Lifting Bag Accessories
Simplex
Deluxe Dual Deadman Controller
Mfr # BC2A
Zoro # G211118874
product price: $1,677.99
/ea
Free Shipping & Returns
$1,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch, Metric
- Includes Relief Valve Relief Valve Included
- Weight 3.65 lb
- Series Series BC
- Includes Pressure Gauge Pressure Gauge Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # BC2A
- Zoro # G211118874
- UPC # 812761021831
- Country of Origin Slovenia
- Category Lifting Bag Accessories
Details
Item | Deluxe Dual Deadman Controller |
System of Measurement | Inch, Metric |
Includes Relief Valve | Relief Valve Included |
Weight | 3.65 lb |
Series | Series BC |
Includes Pressure Gauge | Pressure Gauge Included |
Description
Deluxe Dual Deadman Controller, Includes Pressure Gauge Pressure Gauge Included, Includes Relief Valve Relief Valve Included, Weight 3.65 lb, Series Series BC, System of Measurement Inch, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube, Black (43003)
- DDS Shaft Seal, 76.2mm I. D., 114.3mm O. D. (76.2114.312.7SC)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F04 (DAPS-0030-090-R-F04)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-13)
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- SIMPLEX Lifting Bag, 22.7 Ton, 22x22 (B22A)
- SIMPLEX Lifting Bag, 3.1 Ton, 9x9 (B3A)
- SIMPLEX Lifting Bag, 35.3 Ton, 27x27 (B35A)
- HUBBELL LIFT COVER PLATE PARTS AND ACCESSORY (HBL52CM21)
- Simplex Pneumatic System Components