Shop All Hydraulic Filtration Parts
Simplex
Cam Plug, Simplex, No. 4580 Adams Rite
Mfr # 5425800001
Zoro # G9681682
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3000
- Type No. 4580 Adams Rite
- Fits Brand Simplex
- Mounting Hardware Required No
- Cam Lock Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # 5425800001
- Zoro # G9681682
- Country of Origin Mexico
- Category Hydraulic Filtration Parts
Details
Item | Cam |
For Use With Mfr. Model Number | 3000 |
Type | No. 4580 Adams Rite |
Fits Brand | Simplex |
Mounting Hardware Required | No |
Cam Lock Type | Keyed |
Description
Cam, Mounting Hardware Required No, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L360 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360-2)
- D&D 1412mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1412)
- DIXON Norgren by General Purpose Miniature Relieving Filter/Regulator with GC620 Gauge and Automatic Drai (B07-202AG)
- FERNCO DOWNSPOUT ADPTR 4"" (PDSC-43)
- SIMPLEX SLB24, 24 in. (609, 6 mm), 4 lbs (1, 8 kg), Round Steel Lever Bar (SLB24)
- SIMPLEX Surface-Mounted Cast Strike, Simplex (7446426D01)
- SIMPLEX SLB35, 36 in. (914, 4 mm), 6 lbs (2, 7 kg), Round Steel Lever Bar (SLB35)
- SIMPLEX Clutch Cover Assembly, Simplex, RH (20178000001)
- SIMPLEX Front Knob Retainer Clip, Simplex, PK5 (20134300005)
- SIMPLEX Inside Lever Set Screw, Simplex, PK10 (5446300010)
- SNAP-TITE Dust Cap, 71 Series, 1/4 In. Couplings (71-3PCC-4)
- Simplex Parts & Accessories