Shop All Pneumatic Regulators
Simplex
BC1A, Pressure Regulator Controller
Mfr # BC1A
Zoro # G310707566
product price: $1,115.00
/ea
Free Shipping & Returns
$1,115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series BC
- Weight 4 lb
- System of Measurement Inch, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # BC1A
- Zoro # G310707566
- UPC # 812761020056
- Country of Origin United States
- Category Pneumatic Regulators
Details
Item | Pressure Regulator Controller |
Series | Series BC |
Weight | 4 lb |
System of Measurement | Inch, Metric |
Description
Pressure Regulator Controller, Weight 4 lb, Series Series BC, System of Measurement Inch, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase General Purpose Pump Motor, 1 HP, 56J Frame, 208-230/460V AC Voltage (H506)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1-18-180V-56CB, TENV & TEFC, 56C, 180V, 1 HP, 1800 RPM (WPMDC1-18-180V-56CB)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-610)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (3APE8)
- DIXON Watts Standard Regulator, 1" (R119-08C)
- FESTO Pressure Regulator VRPA-LM-R18-Q6 (VRPA-LM-R18-Q6)
- DIXON Watts Standard Regulator, 3/4" (R119-06C)
- MASTER PNEUMATIC DIA REG 1/4, NON-REL, 0-125 (CX-1B0A1C0-AC)
- INGERSOLL-RAND Air Regulator, 75 cfm, Flow Left to Right (49124365)
- CONTROLAIR 1/4IN 250PSI 0-120PSI NPT PNEUMATIC REGULATOR (300-BC)
- ARROW PNEUMATICS Midflow Regulator, 215SCFM, 1/2" (R374)
- Simplex Pneumatic Regulators