Shop All Lifting Bag Accessories
Simplex
BC11, Dual Safety Controller
Mfr # BC11
Zoro # G411249132
product price: $939.00
/ea
Free Shipping & Returns
$939.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4 lb
- Includes Relief Valve Relief Valve Included
- Includes Pressure Gauge Pressure Gauge Included
- System of Measurement Inch, Metric
- Series Series BC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # BC11
- Zoro # G411249132
- UPC # 812761048616
- Country of Origin Slovenia
- Category Lifting Bag Accessories
Details
Item | Dual Safety Controller |
Weight | 4 lb |
Includes Relief Valve | Relief Valve Included |
Includes Pressure Gauge | Pressure Gauge Included |
System of Measurement | Inch, Metric |
Series | Series BC |
Description
Dual Safety Controller, Includes Pressure Gauge Pressure Gauge Included, Includes Relief Valve Relief Valve Included, Weight 4 lb, Series Series BC, System of Measurement Inch, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 30mm, Industry 1206-ETN9/C3 (1206 ETN9/C3)
- DAYTON Brush, Motor, Pk2 (1R393)
- FESTO Ball Valve QH-QS-4-1/8 (QH-QS-4-1/8)
- WEATHERHEAD Adapter 3/8Inx1/4In, 3200X06X04 (3200X6X4)
- SIMPLEX Lifting Bag, 10.8 Ton, 15x15 (B11A)
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- SIMPLEX Lifting Bag, 6.4 Ton, 12x12 (B6A)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- SIMPLEX Controller, Safety (BC4A)
- SIMPLEX Lifting Bag, 35.3 Ton, 27x27 (B35A)
- SIMPLEX Shut Off Valve, Inline (BC8A)
- Simplex Lifting Bag Accessories