Shop All Keyless Entry Door Handles
Simplex
BatteryKeypadProxLeverLock, E5700Srs, 1Usr
Mfr # E5731XSWL-626-41
Zoro # G9187017
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Schlage "C" Keyway (Included)
- Series E5700
- Handle Type Lever
- Max. User Codes 1
- Electrical/Mechanical Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simplex
- MFR # E5731XSWL-626-41
- Zoro # G9187017
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Details
Item | Electronic Keyless Lock |
Key Override Options | Schlage "C" Keyway (Included) |
Series | E5700 |
Handle Type | Lever |
Max. User Codes | 1 |
Electrical/Mechanical | Electrical |
Door Thickness | 1-3/4 in to 2-1/4 in |
Function | Entry with Key Override |
Access Method | Keypad |
For Use With | Access Control Locks |
Mounting Style | Cylindrical |
Lock Material | Zinc |
Finish | Satin Chrome |
Keypad | 12 Button |
Operating Temp. Range | -31 Degrees to 151 Degrees F |
Event Audit Trail | 30,000 |
Hand | Nonhanded |
Includes | Mounting Hardware, Screw Packs |
Weather Resistant | Yes |
Battery Life | 120,000 Cycles |
Voltage | (4) AA Batteries |
Material | Steel |
Type | Battery Powered |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc, Finish Satin Chrome, Series E5700, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Battery Life 120,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 1, Weather Resistant Yes, Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- MARKS Marks: Grade 1 Entrance Function Mortise Lock Body only Left Handed (MRK-5A/32D-B4S6-LH)
- LUCIDA SURFACES LUCIDA SURFACES, #512 Stair Nosing (MC-512SN)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LL1031-05-41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1041B-26D-41)
- SIMPLEX Push Button Exit Trim, Satin Chrome, Left (LLP101026D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1076B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5041XSWL-26D-41)
- SIMPLEX Kaba 1000 series, right hand, Cylindrical Lock, Combination Entry, and Key Override, Cylindrical 1?2 (KABA-LR1021S-05-41)
- LOCDOWN Electronic Lock, Brushed Chrome, 12 Button (DL4100 US26D)
- Simplex Keyless Entry Door Handles