Shop All Electromagnetic Lock Activation Devices
Simplex
Battery Keypad Lever Lock
Mfr # E2031XSLL-606-41
Zoro # G1542436
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Nonhanded
- Operating Temp. Range -31 Degrees to 130 Degrees F
- Access Method Keypad
- Latch Front Size 2-1/4 in x 1-1/8 in
- Max. User Codes 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # E2031XSLL-606-41
- Zoro # G1542436
- Country of Origin Mexico
- Category Electromagnetic Lock Activation Devices
Dimensions
Latch Front Size | 2-1/4 in x 1-1/8 in |
Inside Height | 8 7/8 in |
Inside Width | 3 1/4 in |
Outside Depth | 2 13/16 in |
Latch Length | 1/2 in |
Inside Depth | 2 1/4 in |
Outside Height | 8 15/16 in |
Outside Width | 3 5/16 in |
Description
Electronic Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Die Cast Metal, Finish Satin Brass, Series E2000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Kaba Conventional Cylinder, Hand Nonhanded, Network Interface None, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Metal, Power Source (3) AA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL UNFINISHED 5In. OAK THRES (3 FT W-78-U)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0320)
- ZORO SELECT Gripper Pads, Self-Stick, Round, 1-1/2", PK8 (10J997)
- OSBORNE WOOD PRODUCTS 3 3/4 x 3 3/4 x 7/8 Fleur De Lis Casing Block in Rubberwood (891877RW)
- SIMPLEX Push Buttom Latch Lock Satin Chrome (9190000-26D-41)
- SIMPLEX Battery Keypad Lever Lock (E2031LL-626-41)
- DEGUARD HID Compatible Proximity Card Reader. HID standard 125KHz proximity (DAC-HIDR)
- RCI 909S-MA Surface Mount Rocker Switch - Maintained Switch Mode (RCI-R909SMOW)
- ROSSLARE PROFESSIONAL SCALABLE IP NETWORKED ACC CONTROL (ROS-AC-225IP-PCBA)
- HONEYWELL Entry DoorKnob, w/Keypad, BluetoothEnabled (8832301S)
- NORTON DOOR CONTROLS 700 2-3/4" x 4-1/2" Touchless Wall Mount Switch (700)
- Simplex Electromagnetic Lock Activation Devices