Shop All Electromagnetic Lock Activation Devices
Simplex
Battery Keypad Lever Lock
Mfr # E2031LL-626-41
Zoro # G0590147
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Thickness 1-3/8 in to 2-1/2 in
- Mounting Style Cylindrical
- For Use With Commercial Doors
- Keypad Material Metal
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simplex
- MFR # E2031LL-626-41
- Zoro # G0590147
- Country of Origin Mexico
- Category Electromagnetic Lock Activation Devices
Dimensions
Inside Height | 8 7/8 in |
Latch Front Size | 2-1/4 in x 1-1/8 in |
Outside Height | 8 15/16 in |
Outside Width | 3 5/16 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Outside Depth | 2 13/16 in |
Inside Depth | 2 1/4 in |
Description
Electronic Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Die Cast Metal, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options None, Hand Nonhanded, Network Interface None, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Metal, Power Source (3) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Black (1701FBPSBC)
- GLOBAL INDUSTRIAL Galvanized Steel Roof Hatch Safety Extension Handle, Powder Coated (713157)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 246, PK5 (ZUSAHSQ70246)
- SIMPLEX Battery Keypad Lever Lock (E2031XSLL-606-41)
- SIMPLEX Push Buttom Latch Lock Satin Chrome (9190000-26D-41)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- DORTRONICS Waterproof Door Status Indicator, 4-1/2"H (7201xL2-HWR)
- LCN Flush Box (8310-867F)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- SCHLAGE ELECTRONICS Readers (MTKB15)
- Simplex Electromagnetic Lock Activation Devices